1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Oiles America Corporation
80W-08
Washer - 8 mm ID, 1.5 mm Flg Thickness, Polyacetal Material
Mi Item #
07593464
MFR #
80W-08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Oiles America Corporation 80W-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oiles America Corporation
80W-08
Washer - 8 mm ID, 1.5 mm Flg Thickness, Polyacetal Material
Mi Item #
07593464
MFR #
80W-08
Mfr description
80W-08 8 X 17 X 1.5 PLASTIC
Serviceable without the need for lubrication
Has superior load resistance and wear resistance
Features low coefficient of friction and superior speed characteristics
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
8 mm
Thickness
1.5 mm
Details
Material
Polyacetal
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items