Motion
80W-10
Washer - 10 mm ID, 2 mm Flg Thickness, Polyacetal Material
Mi Item #07593465
MFR #80W-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washer - 10 mm ID, 2 mm Flg Thickness, Polyacetal Material
Mi Item #07593465
MFR #80W-10

Mfr description
80W-10 10 X 24 X 2 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    10 mm
  • Thickness
    2 mm

Details

  • Material
    Polyacetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)