Motion
314410
DTM Acrylic Enamel Industrial Coating - 1 gal, Safety Red Color
MI ITEM #07597779
MFR #314410
Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Acrylic Enamel Industrial Coating - 1 gal, Safety Red Color
MI ITEM #07597779
MFR #314410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.14/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Color
    Safety Red
  • Finish
    GLOSS
  • Manufacturer Upc Number
    020066345617
  • UPC_NO
    020066345617

Overview

Mfr description
314410 ROHPER 1-GL 3800 SAFETY RED
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
  • 250 g/L VOCs, water-based
  • Applies with very little brush drag; lays out evenly when applied by roller
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities
  • Apply when temps are 40-100°F and relative humidity is less than 95%.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought