Motion
315506
DTM Acrylic Enamel Industrial Coating - 1 gal, Silver Gray Color
Mi Item #07597783
MFR #315506
Price$119.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Acrylic Enamel Industrial Coating - 1 gal, Silver Gray Color
Mi Item #07597783
MFR #315506

Mfr description
315506 ROHPER 1-GL 3800 SILVER GRAY
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.89/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Color
    Silver Gray
  • Finish
    GLOSS
  • Manufacturer Upc Number
    020066347277
  • UPC_NO
    020066347277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)