Motion
316519
Dtm Acrylic Enamel Industrial Coating - 5 gal, Deep Tint Base Color
Mi Item #07597788
MFR #316519
Price$395.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dtm Acrylic Enamel Industrial Coating - 5 gal, Deep Tint Base Color
Mi Item #07597788
MFR #316519

Mfr description
316519 ROHPER 5-GL 3800 DEEP TINT BASE
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    5 GALLON

Details

  • Appearance
    Gloss
  • Application
    Interior Exterior
  • Application Temperature Range
    40 to 100 °F | 5 to 38 °C
  • Base Material
    Acrylic
  • Base Type
    Water Based Acrylic
  • Color
    Deep Tint Base
  • Color Family
    White
  • Container Capacity
    18.9 L
  • Description
    ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion and adhesion, UV and impact resistance suitable for painting multiple surfaces anywhere an ultra-smooth, durable finish is desired, and corrosion protection is required.
  • Exposure Conditions
    Outdoor | UV Exposure
  • Finish
    GLOSS
  • Formula Type
    Water Based
  • Manufacturer Upc Number
    020066348489
  • Material
    Acrylic
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    40 °F | 5 °C
  • Physical Form
    Coating
  • Resin Type
    Acrylic
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    Water Based
  • Type
    Acrylic Enamel
  • UPC_NO
    020066348489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)