Specifications
Dimensions
- Container Size5 gal (US)
- Size5 GALLON
Details
- ColorNavy Gray
- FinishGLOSS
- Manufacturer Upc Number020066378981
- UPC_NO020066378981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)