Motion
316534
DTM Acrylic Enamel Industrial Coating - 5 gal, Black Color
Mi Item #07597792
MFR #316534
Price$408.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Acrylic Enamel Industrial Coating - 5 gal, Black Color
Mi Item #07597792
MFR #316534

Mfr description
316534 ROHPER 5-GL 3800 BLACK
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.56/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Color
    Black
  • Finish
    GLOSS
  • Manufacturer Upc Number
    020066348519
  • UPC_NO
    020066348519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)