Specifications
Dimensions
- Container Size5 gal (US)
- Size5 GALLON
Details
- ColorSafety Red
- FinishGLOSS
- Manufacturer Upc Number020066378998
- UPC_NO020066378998
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)