Motion
316536
DTM Acrylic Enamel Industrial Coating - 5 gal, Safety Yellow Color
Mi Item #07597794
MFR #316536
Price$536.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Acrylic Enamel Industrial Coating - 5 gal, Safety Yellow Color
Mi Item #07597794
MFR #316536

Mfr description
316536 ROHPER 5-GL 3800 SAFETY YELLOW
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.78/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Color
    Safety Yellow
  • Finish
    GLOSS
  • Manufacturer Upc Number
    020066348526
  • UPC_NO
    020066348526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)