Specifications
Dimensions
- Container Size5 gal (US)
- Size5 GALLON
Details
- ColorSafety Blue
- FinishGLOSS
- Manufacturer Upc Number020066348540
- UPC_NO020066348540
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)