Motion
316542
Dtm Acrylic Enamel Industrial Coating - 5 gal, Dunes Tan Color
MI ITEM #07597797
MFR #316542
Price$422.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dtm Acrylic Enamel Industrial Coating - 5 gal, Dunes Tan Color
MI ITEM #07597797
MFR #316542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.16/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    5 GALLON
  • VOC Content
    0 to 2.09

Details

  • Appearance
    Gloss
  • Application
    Interior Exterior
  • Application Temperature Range
    40 to 100 °F | 5 to 38 °C
  • Base Material
    Water Based Acrylic
  • Base Type
    Water Based Acrylic
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Capacity
    18.9 L
  • Description
    ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use.
  • Exposure Conditions
    Outdoor | UV Exposure | Corrosion Protection
  • Finish
    GLOSS
  • Formula Type
    Water Based
  • Manufacturer Upc Number
    020066379124
  • Material
    Acrylic
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    40 °F | 5 °C
  • Physical Form
    Liquid
  • Resin Type
    Acrylic
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    Water Based
  • Type
    Acrylic Enamel
  • UPC_NO
    020066379124
  • VOC Range
    0 to 2.09 lbs/gal

Overview

Mfr description
316542 ROHPER 5-GL 3800 DUNES TAN
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
  • 250 g/L VOCs, water-based
  • Applies with very little brush drag; lays out evenly when applied by roller
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities
  • Apply when temps are 40-100°F and relative humidity is less than 95%.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought