Specifications
Dimensions
- Actual Size24-1/2 X 24-1/2 X 1-3/4 in
- Filter Size25 X 25 X 2 in
Details
- Filter MaterialSynthetic Fiber
- MERV10
- Rated Air Velocity300 fpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)