Motion
AD5148
240 mm ID, 390 mm OD, 4.2500 in Width
Mi Item #07604762
MFR #AD5148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 mm ID, 390 mm OD, 4.2500 in Width
Mi Item #07604762
MFR #AD5148

Mfr description
AD5148 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    390 mm
  • Overall Width  
    4.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)