Motion
NU2224EMAC3

TIMKEN
NU2224EMAC3

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 58 mm Width, C3 Internal Clearance
MI ITEM #07608719
MFR #NU2224EMAC3
Price$2,141.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2224EMAC3

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 58 mm Width, C3 Internal Clearance
MI ITEM #07608719
MFR #NU2224EMAC3

Mfr description
NU2224EMAC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.45/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    116000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)