1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42131075
Buzzer/Flash BM Contin/pulse 24VAC/DC YE
MI ITEM #
07613993
MFR #
42131075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42131075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42131075
Buzzer/Flash BM Contin/pulse 24VAC/DC YE
MI ITEM #
07613993
MFR #
42131075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
421.310.75 421 310 75 WERNER BUZZER
Specifications
Diameter
89 mm
Height
101 mm
Spec Sheet
Click here
Width
91 mm
Weight
148 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data