Motion
77684080
Defroster Hose - 4.0000 in Inside Diameter, 6.0000 ft Hose Length, Plastic, Rubber Material, -30 to 250 °F, -34 to 121 °C Temperature Range
Mi Item #07615753
MFR #77684080
Price$94.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Defroster Hose - 4.0000 in Inside Diameter, 6.0000 ft Hose Length, Plastic, Rubber Material, -30 to 250 °F, -34 to 121 °C Temperature Range
Mi Item #07615753
MFR #77684080

Mfr description
23864 4" ID X 6' LONG AIR INTAKE HOSE
  • Resistant to heat, coolants, abrasion, tear, and weathering
  • Closely woven, rubber-impregnated fabric
  • Strong helical wire increases flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.23/each

Specifications

Dimensions

  • Hose Inside Diameter
    4.0000 in
  • Hose Length
    6.0000 ft
  • Weight
    1.80 lbs

Details

  • Additional Details
    For defrosters, air ducts, air intakes, under-hood applications and other low pressure, low suction applications. Approved for marine applications.
  • Hose Material
    Plastic, Rubber
  • Hose Type
    Defroster Hose
  • Manufacturer Catalog Number
    7768-4080
  • Manufacturer Upc Number
    072053027778
  • Maximum Temperature
    121 °C, 250 °F
  • Minimum Temperature
    -34 °C, -30 °F
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • UPC_NO
    072053027778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)