Motion
DWA8959H

DEWALT
DWA8959H

Type 27 Cut off Wheel - 6.0000 in Wheel Dia., 0.45 in Wheel Thickness, 5/8 in - 11 Center Hole Diameter
MI ITEM #07618353
MFR #DWA8959H
Your Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA8959H

Type 27 Cut off Wheel - 6.0000 in Wheel Dia., 0.45 in Wheel Thickness, 5/8 in - 11 Center Hole Diameter
MI ITEM #07618353
MFR #DWA8959H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.81/each(List $8.13)

Overview

Mfr description
DWA8959H 6 X .045 X 5/8"-11 XP T27 CUT
  • XP Extended Performance Ceramic grain for long life in tough metal cutting applications
  • 5/8" -11 hub for quick, tool-free wheel changes
  • Thin .045" wheel design for fast, burr-free cutting
  • High grain concentration for smooth, aggressive cutting

Specifications

  • Includes
    (1) Cutting Wheel
  • Product Types
    Cutting and Notching Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Application
    Angle Iron | Thick Plate | Heavy Wall Pipe | Stainless Steel | Pipe | Tube | Sheet Metal | High-Strenght Nickel-Based Alloys
  • Manufacturer Upc Number
    885911265546
  • UPC_NO
    885911265546
  • Weight
    0.245 lbs
  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    11-5/8 in
  • Overall Thickness
    0.0450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text