Motion
DCCS620B

DEWALT
DCCS620B

MAX* XR® Cordless Chainsaw (TOOL ONLY) - 20 V, 12 in Guide Bar Size
MI ITEM #07618370
MFR #DCCS620B
Price$312.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCCS620B

MAX* XR® Cordless Chainsaw (TOOL ONLY) - 20 V, 12 in Guide Bar Size
MI ITEM #07618370
MFR #DCCS620B

Mfr description
DCCS620B DEWALT 20V MAX COMPACT
  • Battery Not Included
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.03/each

Specifications

Dimensions

  • Chain Gauge
    0.043 in
  • Chain Pitch
    3/8 in
  • Guide Bar Size
    12 in
  • Weight
    10.274 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    Lithium-ion
  • Chain Speed
    25.2 ft/s
  • Manufacturer Upc Number
    885911524056
  • Number Of Batteries
    1
  • Power Type
    Battery
  • UPC_NO
    885911524056
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)