Motion
DCE100M1

DEWALT
DCE100M1

MAX* Compact Jobsite Blower Kit - 20 V, 135 mph Air Speed, 4.0 Ah Amp Hour
Mi Item #07619209
MFR #DCE100M1
Price$366.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE100M1

MAX* Compact Jobsite Blower Kit - 20 V, 135 mph Air Speed, 4.0 Ah Amp Hour
Mi Item #07619209
MFR #DCE100M1

Mfr description
DCE100M1 20V MAX BLOWER KIT
  • Max Air Flow 100CFM
  • Variable speed trigger allows adjustment of blowing power in use
  • Trigger lock-on reduces end user fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.89/each

Specifications

Dimensions

  • Weight
    6.85 lbs

Details

  • Air Speed
    135 mph
  • Air Volume
    100 cfm
  • Amp Hour
    4.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911451611
  • Power Source
    Cordless
  • UPC_NO
    885911451611
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)