Motion
PACHZ260DAZ

PORTACOOL LLC
PACHZ260DAZ

HAZARDOUS 260 Portable Evaporative Cooler - Electric, 1 Speed, 3125 ft² Cooling Area, 12500 cfm Air Delivery Rate, 45 gal Water Tank Capacity
Mi Item #07620950
MFR #PACHZ260DAZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACHZ260DAZ

HAZARDOUS 260 Portable Evaporative Cooler - Electric, 1 Speed, 3125 ft² Cooling Area, 12500 cfm Air Delivery Rate, 45 gal Water Tank Capacity
Mi Item #07620950
MFR #PACHZ260DAZ

Mfr description
PACHZ260DAZ PORTACOOL JETSTREAM
  • Spark resistant
  • Molded in handles
  • Liquid Level Indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    28.5 in
  • Height
    77.5 in
  • Width
    63 in

Details

  • Air Delivery Rate
    12500 cfm
  • Cooling Area
    3125 ft²
  • Manufacturer Upc Number
    614288802142
  • Number Of Speeds
    1
  • Power Source Type
    Electric
  • Warranty
    3 Year
  • Water Tank Capacity
    45 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)