Motion
PACHZ270DAZ

PORTACOOL LLC
PACHZ270DAZ

HAZARDOUS 270 Portable Evaporative Cooler - Electric, 1 Speed, 5625 ft² Cooling Area, 22500 cfm Air Delivery Rate, 65 gal Water Tank Capacity
MI ITEM #07620951
MFR #PACHZ270DAZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACHZ270DAZ

HAZARDOUS 270 Portable Evaporative Cooler - Electric, 1 Speed, 5625 ft² Cooling Area, 22500 cfm Air Delivery Rate, 65 gal Water Tank Capacity
MI ITEM #07620951
MFR #PACHZ270DAZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    35 in
  • Height
    90 in
  • Width
    77 in

Details

  • Air Delivery Rate
    22500 cfm
  • Cooling Area
    5625 ft²
  • Manufacturer Upc Number
    614288802159
  • Number Of Speeds
    1
  • Power Source Type
    Electric
  • Water Tank Capacity
    65 gal (US)

Overview

Mfr description
PACHZ270DAZ PORTACOOL JETSTREAM
  • Spark resistant
  • Molded in handles
  • Liquid Level Indicator
  • One piece housing
  • Dual water fill
  • Extra large drain
  • All electrical components are sealed making them intrinsically safe in combustible areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought