Motion
PACJS2201A1

PORTACOOL LLC
PACJS2201A1

Jetstream™ 220 Portable Evaporative Cooler - Electric, Variable Speed, 700 ft² Cooling Area, 2400 cfm Air Delivery Rate, 20 gal Water Tank Capacity
MI ITEM #07620952
MFR #PACJS2201A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACJS2201A1

Jetstream™ 220 Portable Evaporative Cooler - Electric, Variable Speed, 700 ft² Cooling Area, 2400 cfm Air Delivery Rate, 20 gal Water Tank Capacity
MI ITEM #07620952
MFR #PACJS2201A1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PACJS2201A1 PORTACOOL JETSTREAM 220
  • Equipped with Kuul Comfort MicroTech™ evaporative media, the highest-quality evaporative media available and made in the USA exclusively for Portacool products
  • Oscillating louvers help cool a larger area
  • Lifetime warranty on evaporative cooler housing against manufacturing defects and three year warranty on all electrical components
  • Liquid level indicator with automatic pump shutoff protects your product and investment
  • Made in the USA with domestic and global parts

Specifications

  • Cooling Area
    700 ft²
  • Air Delivery Rate
    2400 cfm
  • Water Tank Capacity
    20 gal (US)
  • Power Source Type
    Electric
  • Number Of Speeds
    Variable
  • Height
    42 in
  • Width
    28.5 in
  • Depth
    26.5 in
  • Manufacturer Upc Number
    614288482061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text