Motion
75101961

DICHTOMATIK
75101961

Dichtomatik O-ring - 0.275 in Cross Section, 15.955 in ID, 16.505 in OD, 70 Shore D, Silicone Material
MI ITEM #07622787
MFR #75101961
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101961

Dichtomatik O-ring - 0.275 in Cross Section, 15.955 in ID, 16.505 in OD, 70 Shore D, Silicone Material
MI ITEM #07622787
MFR #75101961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.92/each

Specifications

Dimensions

  • Inside Diameter  
    15.955 in
  • Outside Diameter  
    16.505 in
  • Overall Weight
    65.604 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Poor wear resistance properties
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -012
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.075 in
  • Manufacturer Catalog Number
    75101961
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    S70
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Overview

Mfr description
75101961 AS568-461 16"ID X16 1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought