Motion
75101962

DICHTOMATIK
75101962

Dichtomatik O-ring - 0.275 in Cross Section, 16.455 in ID, 17.005 in OD, 70 Shore D, Silicone Material
Mi Item #07622788
MFR #75101962
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101962

Dichtomatik O-ring - 0.275 in Cross Section, 16.455 in ID, 17.005 in OD, 70 Shore D, Silicone Material
Mi Item #07622788
MFR #75101962

Mfr description
75101962 AS568-462 16 1/2"ID X17"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Inside Diameter  
    16.455 in
  • Outside Diameter  
    17.005 in
  • Overall Weight
    67.625 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Poor wear resistance properties
  • Color
    Red
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -462
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.075 in
  • Manufacturer Catalog Number
    S70462
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    S70
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)