Motion
87453

3M
87453

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07624979
MFR #87453
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87453

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07624979
MFR #87453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.23/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.25 in
  • Weight
    0.385 lb
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Metalworking
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    36
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Stock Number
    UU009028919
  • Manufacturer Upc Number
    00051125874533
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    13300 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Position
    Better
  • Product Types
    Grinding Wheel
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • UPC_NO
    00051125874533
  • Wheel Type
    Type 27

Overview

Mfr description
87453 3M SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought