Motion
44538 3M SILVER DEPRESSED CNTR GRINDING WHEEL,T27, 4.5"X1/4"X7/8",10/CS

3M
44538 3M SILVER DEPRESSED CNTR GRINDING WHEEL,T27, 4.5"X1/4"X7/8",10/CS

3M™ Silver Depressed Center Grinding Wheel, 44538, T27, 4.5 in x 1/4 in x 7/8 in, Single Pack, 10 per case
MI ITEM #07624980
MFR #44538 3M SILVER DEPRESSED CNTR GRINDING WHEEL,T27, 4.5"X1/4"X7/8",10/CS
List Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44538 3M SILVER DEPRESSED CNTR GRINDING WHEEL,T27, 4.5"X1/4"X7/8",10/CS

3M™ Silver Depressed Center Grinding Wheel, 44538, T27, 4.5 in x 1/4 in x 7/8 in, Single Pack, 10 per case
MI ITEM #07624980
MFR #44538 3M SILVER DEPRESSED CNTR GRINDING WHEEL,T27, 4.5"X1/4"X7/8",10/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.96/each for your price

Overview

Mfr description
44538 3M SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00076308445386
  • UPC_NO
    00076308445386
  • Application
    Metalworking
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/4 in
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    7/8 in
  • Max Rpm
    13300 rpm
  • Color
    Black
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.25 in
  • Arbor Size
    7/8 in
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Position
    Better
  • Wheel Type
    Type 27
  • Substrate
    All metals, Carbon Steel, Cast Iron, High Speed Steel, Non-Ferrous Metals, Stainless Steel, Steel, Tool Steel
  • Weight
    0.433 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text