Motion
44539

3M
44539

3M™ Silver Cut-Off Wheel, 44539, T27, 6 in x .045 in x 7/8 in, Single Pack, 10 per case
MI ITEM #07624981
MFR #44539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44539

3M™ Silver Cut-Off Wheel, 44539, T27, 6 in x .045 in x 7/8 in, Single Pack, 10 per case
MI ITEM #07624981
MFR #44539

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44539 3M SILVER CUT-OFF WHEEL, T27
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00076308445393
  • UPC_NO
    00076308445393
  • Application
    Cutting
  • Bond Type
    Resin
  • Wheel Diameter
    6.0000 in
  • Wheel Thickness
    0.0450 in
  • Product Types
    Cut-Off Wheel
  • Machine Compatibility
    Straight Cut-off Tools
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    0.8750 in | 22.22 mm
  • Max Rpm
    10200 rpm
  • Color
    Black
  • Overall Diameter
    6 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    10
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Material
    Precision Shaped Ceramic
  • Wheel Type
    T27
  • Weight
    0.253 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text