Motion
87446

3M
87446

3M™ Silver Depressed Center Grinding Wheel, 87446, T27 Quick Change, 5 x 1/4 x 5/8-11 in, 10 per inner 20 per case
Mi Item #07624986
MFR #87446
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87446

3M™ Silver Depressed Center Grinding Wheel, 87446, T27 Quick Change, 5 x 1/4 x 5/8-11 in, 10 per inner 20 per case
Mi Item #07624986
MFR #87446

Mfr description
87446 3M SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for heavy grinding, beveling and weld removal
  • May be used on a variety of substrates such as carbon steel and stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.01/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter
    5/8 in - 11
  • Height
    0.2500 in
  • Hole Size
    0.6250 in
  • Length
    5.0000 in, 127 mm
  • Overall Thickness
    0.2500 in
  • Weight
    0.679 lb
  • Wheel Diameter
    5.0000 in
  • Wheel Thickness
    0.2500 in
  • Width
    0.2500 in

Details

  • Application
    Metal
  • Arbor Type
    Quick-Change
  • Attachment Type
    Threaded
  • Blade Material
    Ceramic
  • Bond Type
    Resin
  • Color
    Black
  • Description Keyword
    Grinding Wheel
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for heavy grinding, beveling and weld removal• May be used on a variety of substrates such as carbon steel and stainless steel• Reduces changeouts and downtime in robotic and pressure-assisted applications• 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity• Exceptional durability extends the life of the wheel for great performance value• Use with tools and accessories designed for depressed center grinding wheels• For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • For Use With
    Right Angle Grinders, Vertical Grinders
  • Grit Number
    36+
  • Includes
    10/Carton, 20 ea/Case
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Upc Number
    00051125874465
  • Material
    Ceramic
  • Material Cut
    Aerospace Alloys, Carbon Steel, Mild Steel, Stainless Steel
  • Recommended Use
    Slag Removal | Weld Grinding | Edge Work
  • Set Contents
    10/Carton, 20 ea/Case
  • Specification
    36+
  • Substrate
    Carbon Steel, High Speed Steel, Mild Steel, Stainless Steel, Steel, Tool Steel
  • UPC_NO
    00051125874465
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)