Motion
87447

3M
87447

3M™ Silver Depressed Center Grinding Wheel, 87447, T27 Quick Change, 6 x 1/4 x 5/8-11 in, ANSI, 10 per inner 20 per case
Mi Item #07624988
MFR #87447
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87447

3M™ Silver Depressed Center Grinding Wheel, 87447, T27 Quick Change, 6 x 1/4 x 5/8-11 in, ANSI, 10 per inner 20 per case
Mi Item #07624988
MFR #87447

Mfr description
7100244821 3M SILVER DEPRESSED CNTR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for heavy grinding, beveling and weld removal
  • May be used on a variety of substrates such as carbon steel and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    11-5/8 in
  • Overall Diameter
    6.0000 in
  • Overall Thickness
    0.2500 in
  • Weight
    0.934 lb
  • Wheel Diameter
    6.0000 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring Edges | Descaling | Edge Beveling | Weld Grinding | Heavy Deburring | Right Angle Grinding | Weld Removal | Edge Chamfering | Flashing of flame-cut parts | Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for heavy grinding, beveling and weld removal• May be used on a variety of substrates such as carbon steel and stainless steel• Reduces changeouts and downtime in robotic and pressure-assisted applications• 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity• Exceptional durability extends the life of the wheel for great performance value• Use with tools and accessories designed for depressed center grinding wheels• For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    36
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Upc Number
    00051125874472
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    10200 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051125874472
  • Wheel Type
    T27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)