Motion
87448

3M
87448

3M Silver Depressed Center Grinding Wheel, 87448
MI ITEM #07624989
MFR #87448
Price$16.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87448

3M Silver Depressed Center Grinding Wheel, 87448
MI ITEM #07624989
MFR #87448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.02/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8-11
  • Overall Diameter
    7 in
  • Overall Thickness
    0.25 in
  • Weight
    1.322 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring Edges | Descaling | Edge Beveling | Weld Grinding | Heavy Deburring | Right Angle Grinding | Weld Removal | Edge Chamfering | Flashing of flame-cut parts | Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    36
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Stock Number
    60440317356
  • Manufacturer Upc Number
    00051125874489
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    8500 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051125874489
  • Wheel Type
    T27

Overview

Mfr description
87448 3M SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought