Motion
87455 3M SILVER DEPRESSED CNTR GRINDING WHEEL, T27 4" X 1/4" X 3/8",20/CS

3M
87455 3M SILVER DEPRESSED CNTR GRINDING WHEEL, T27 4" X 1/4" X 3/8",20/CS

3M™ Silver Depressed Center Grinding Wheel, 87455, T27, 4 in x 1/4 in x 3/8 in, 10 per inner, 20 per case
MI ITEM #07624992
MFR #87455 3M SILVER DEPRESSED CNTR GRINDING WHEEL, T27 4" X 1/4" X 3/8",20/CS
List Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87455 3M SILVER DEPRESSED CNTR GRINDING WHEEL, T27 4" X 1/4" X 3/8",20/CS

3M™ Silver Depressed Center Grinding Wheel, 87455, T27, 4 in x 1/4 in x 3/8 in, 10 per inner, 20 per case
MI ITEM #07624992
MFR #87455 3M SILVER DEPRESSED CNTR GRINDING WHEEL, T27 4" X 1/4" X 3/8",20/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.91/each for your price

Overview

Mfr description
87455 3M SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00051125874557
  • UPC_NO
    00051125874557
  • Application
    Metalworking
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/4 in
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    3/8 in
  • Max Rpm
    15300 rpm
  • Color
    Black
  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Arbor Size
    3/8 in
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Position
    Better
  • Wheel Type
    Type 27
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • Weight
    0.344 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text