Motion
87460

3M
87460

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07625001
MFR #87460
Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87460

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07625001
MFR #87460

Mfr description
87460 3M SILVER CUT-OFF WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.37/each

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Blade Diameter
    4.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter
    0.2500 in
  • Height
    0.0350 in
  • Hole Size
    0.2500 in
  • Length
    4.0000 in
  • Overall Diameter
    4.0000 in
  • Overall Thickness
    0.0350 in
  • Weight
    0.057 lb
  • Wheel Diameter
    4.0000 in
  • Wheel Thickness
    0.0350 in
  • Width
    0.0350 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Metalworking
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Center Hole
  • Blade Material
    Precision Shaped Ceramic
  • Bond Type
    Resin
  • Color
    Black
  • Description Keyword
    Metal Cutting Wheel
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • For Use With
    Right Angle Grinders, Straight Cut-off Tools
  • Grade
    60
  • Grit Number
    60
  • Includes
    50 ea/Case
  • Machine Compatibility
    Straight Cut-off Tools
  • Manufacturer Upc Number
    00051125874601
  • Material
    Precision Shaped Ceramic
  • Material Cut
    Carbon Steel, High Speed Steel, Mild Steel, Stainless Steel, Steel, Tool Steel
  • Max Rpm
    19100 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    25
  • Position
    Better
  • Recommended Use
    Pipe Cutting
  • Set Contents
    50 ea/Case
  • Specification
    60+
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • UPC_NO
    00051125874601
  • Wheel Color
    Black
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)