Motion
87468

3M
87468

3M™ Silver Cut-off & Grinding Wheel
Mi Item #07625020
MFR #87468
Price$7.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87468

3M™ Silver Cut-off & Grinding Wheel
Mi Item #07625020
MFR #87468

Mfr description
87468 3M SILVER CUT-OFF WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.52/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    0.45 in
  • Weight
    0.105 lb
  • Wheel Diameter
    5 in
  • Wheel Thickness
    0.045 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Metalworking
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    36
  • Machine Compatibility
    Straight Cut-off Tools
  • Manufacturer Upc Number
    00051125874687
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    12250 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    25
  • Position
    Better
  • Product Types
    Cut-Off Wheel
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • Tool Comp
    Straight Cut-off Tools
  • UPC_NO
    00051125874687
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)