Motion
87657

3M
87657

3M™ Silver Cut-Off Wheel, 87657, T1, 4 in x 1/8 in x 3/8 in, 25 per inner, 50 per case
Mi Item #07625021
MFR #87657
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87657

3M™ Silver Cut-Off Wheel, 87657, T1, 4 in x 1/8 in x 3/8 in, 25 per inner, 50 per case
Mi Item #07625021
MFR #87657

Mfr description
87657 3M SILVER CUT-OFF WHEEL,T1
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Center Hole Diameter
    0.3750 in | 9.52 mm
  • Overall Diameter
    4 in
  • Overall Thickness
    0.125 in
  • Weight
    0.059 lb
  • Wheel Diameter
    4.0000 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Cutting
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    36
  • Machine Compatibility
    Straight Cut-off Tools
  • Manufacturer Upc Number
    00051125876575
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    19100 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    50
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    00051125876575
  • Wheel Type
    T1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)