Motion
7100245024

3M
7100245024

3MSilver Depressed Center Grinding Wheel, 87397
Mi Item #07625433
MFR #7100245024
Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100245024

3MSilver Depressed Center Grinding Wheel, 87397
Mi Item #07625433
MFR #7100245024

Mfr description
87397 SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ precision-shaped grain technology
  • Less pressure required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.01/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8-11
  • Overall Diameter
    4.5000 in
  • Overall Thickness
    0.2500 in
  • Weight
    0.575 lb
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring Edges | Descaling | Edge Beveling | Weld Grinding | Heavy Deburring | Right Angle Grinding | Weld Removal | Edge Chamfering | Flashing of flame-cut parts | Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• 3M™ precision-shaped grain technology • Less pressure required • Cool cutting
  • Grit Number
    36
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Stock Number
    60440316838
  • Manufacturer Upc Number
    00051125873970
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    13300 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051125873970
  • Wheel Type
    T27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)