Motion
87471 3M SILVER CUT-OFF WHEEL T1, 7" X .045" X 7/8",50/CS 60440317430

3M
87471 3M SILVER CUT-OFF WHEEL T1, 7" X .045" X 7/8",50/CS 60440317430

3M™ Silver Cut-Off Wheel, 87471, T1, 7 in x .045 in x 7/8 in, 25 per inner 50 per case
MI ITEM #07625440
MFR #87471 3M SILVER CUT-OFF WHEEL T1, 7" X .045" X 7/8",50/CS 60440317430
Your Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87471 3M SILVER CUT-OFF WHEEL T1, 7" X .045" X 7/8",50/CS 60440317430

3M™ Silver Cut-Off Wheel, 87471, T1, 7 in x .045 in x 7/8 in, 25 per inner 50 per case
MI ITEM #07625440
MFR #87471 3M SILVER CUT-OFF WHEEL T1, 7" X .045" X 7/8",50/CS 60440317430

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$10.15/each(List $11.68)

Overview

Mfr description
87471 3M SILVER CUT-OFF WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00051125874717
  • UPC_NO
    00051125874717
  • Application
    Metalworking
  • Wheel Diameter
    7 in
  • Wheel Thickness
    0.045 in
  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    60
  • Attachment Type
    Center Hole
  • Grit Number
    60
  • Center Hole Diameter
    7/8 in
  • Max Rpm
    8500 rpm
  • Color
    Black
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    7010414998
  • Overall Thickness
    0.045 in
  • Package Quantity
    25
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Position
    Better
  • Wheel Type
    Type 1
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • Weight
    0.259 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text