Motion
SSCVIL038
Check Valve - Stainless Steel Material, 3/8 in Port Size
Mi Item #07626557
MFR #SSCVIL038
Price$121.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Stainless Steel Material, 3/8 in Port Size
Mi Item #07626557
MFR #SSCVIL038

Mfr description
SSCVIL038 3/8" 316SS CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.24/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)