Motion
AM319H
95 mm ID, 200 mm OD, 3.0625 in Width
Mi Item #07630940
MFR #AM319H
Price$4,213.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
95 mm ID, 200 mm OD, 3.0625 in Width
Mi Item #07630940
MFR #AM319H

Mfr description
AM319H BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,213.01/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    3.0625 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)