Motion
I21217007
Krylon® Aerosol Spray Paint - Wagon Red, 9 oz Container Size, Modified Alkyd, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 2 hrs Dry Time
MI ITEM #07639653
MFR #I21217007
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Wagon Red, 9 oz Container Size, Modified Alkyd, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 2 hrs Dry Time
MI ITEM #07639653
MFR #I21217007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
I21217007 WAGON RED
  • Recommended for use on wood, metal, plastic, drywall or masonry
  • Interior/Exterior
  • Dries to the touch in 3 minutes

Specifications

  • Color Family
    Red
  • Color
    Wagon Red
  • Container Size
    9 oz
  • Base Type
    Modified Alkyd
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    2 hrs
  • Coverage Range
    15 ft²
  • Weight Each
    0.842 lbs
  • Weight Case
    5.052 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • UPC_NO
    075577212170
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    0.84 lbs
  • Harmonization Code
    3208100000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought