Motion
0213-16251
0213-16251 MERV 13 PLEAT 16X25X1
Mi Item #07639751
MFR #0213-16251
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0213-16251 MERV 13 PLEAT 16X25X1
Mi Item #07639751
MFR #0213-16251

Mfr description
0213-16251 MERV 13 PLEAT 16X25X1 16 X
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Filter Size
    16X25X1
  • Media Area
    9

Details

  • Filter Material
    Synthetic
  • Frame Material
    Beverage board
  • Holding Capacity
    49 g
  • Maximum Air Flow
    1180 cfm
  • Media Type
    Synthetic
  • MERV
    13
  • Pleats per Foot
    36
  • Rated Air Velocity
    295
  • Rated Initial Resistance
    0.26
  • Recommended Final Resistance
    1.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)