Motion
DWA8062F

DEWALT
DWA8062F

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness
Mi Item #07639951
MFR #DWA8062F
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA8062F

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness
Mi Item #07639951
MFR #DWA8062F

Mfr description
DWA8062F 4-1/2 X .040 X 7/8 T1 HP FAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0450 in

Details

  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Package Quantity
    25
  • Product Types
    Cutting and Notching Wheel
  • Warranty
    1 mon
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)