Motion
DCL079R1

DEWALT
DCL079R1

Cordless Tripod Light (Kit) - Portable Mounting Style, LED Lighting Technology, 20 V Max* Voltage, 3000 lm Max Light Output, 11 hrs Max Run Time
Mi Item #07645305
MFR #DCL079R1
Price$578.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCL079R1

Cordless Tripod Light (Kit) - Portable Mounting Style, LED Lighting Technology, 20 V Max* Voltage, 3000 lm Max Light Output, 11 hrs Max Run Time
Mi Item #07645305
MFR #DCL079R1

Mfr description
DCL079R1 20V MAX TRIPOD LIGHT KIT
  • Natural white LED provides accurate color visibility, long life span, and stays cool to the touch
  • Three brightness settings to customize work space illumination
  • Telescoping pole extends light head to 7 feet to reduce shadows and glare Tough shroud protects light head and withstands jobsite conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$578.50/each

Specifications

Dimensions

  • Tool Height
    39 in
  • Tool Length
    9 in
  • Tool Weight
    16 lbs
  • Weight
    22.55 lbs

Details

  • Includes
    (1) DCB115 20V MAX* Charger, (1) DCB206 20V MAX* 6Ah Battery Pack
  • Lighting Technology
    LED
  • Manufacturer Upc Number
    885911534222
  • Maximum Light Output
    3000 lm
  • Maximum Run Time
    11 hrs
  • Mounting Style
    Portable
  • Number Of Heads
    1
  • UPC_NO
    885911534222
  • Voltage
    20 V Max*
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)