Motion
FLB-D-10
Forklift Lifting Beam - Accomodates Fork Width 13 in, 10000 lbs Capacity, 2 Fork Mount
Mi Item #07645676
MFR #FLB-D-10
Price$660.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Lifting Beam - Accomodates Fork Width 13 in, 10000 lbs Capacity, 2 Fork Mount
Mi Item #07645676
MFR #FLB-D-10

Mfr description
FLB-D-10 FORKLIFT LIFTING BEAM 10K CAPAC
  • A Forklift Lifting Beam is the perfect asset for maneuvering and transferring heavy objects.
  • The centrally located hook between two fork pockets allow the user to safely attach to the unit and transport to the desired location.
  • Hooks are also attached to the outside of the unit for a more secure lifting experience.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$660.13/each

Specifications

Dimensions

  • Accomodates Fork Width
    13 in
  • Forklift Tine Spacing
    13 in
  • Overall Length
    36.1250 in, 917.57 mm
  • Usable Height
    15 in
  • Usable Length
    40 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215130356
  • Number of Forks
    2
  • Type
    Forklift Lifting Beam
  • UPC_NO
    691215130356
  • Weight Capacity
    10000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)