Motion
NUP318C3

NTN
NUP318C3

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #07646869
MFR #NUP318C3
Price$1,528.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP318C3

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #07646869
MFR #NUP318C3

Mfr description
NUP318C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,528.71/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    11.684 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359136517
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359136517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)