Motion
48-22-3106

MILWAUKEE TOOL
48-22-3106

INKZALL™ Fine Point Colored Markers (4 Pack)
Mi Item #07648028
MFR #48-22-3106
Price$7.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3106

INKZALL™ Fine Point Colored Markers (4 Pack)
Mi Item #07648028
MFR #48-22-3106

Mfr description
48-22-3106 4PK COLORED FINE PT MARKERS
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.67/each

Specifications

Dimensions

  • Size
    Fine Point

Details

  • Color
    Red
  • Includes
    INKZALL Fine Point Colored Markers (4-Pack
  • Manufacturer Upc Number
    045242333585
  • Material
    Plastic
  • Package Quantity
    4
  • UPC_NO
    045242333585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)