Motion
CRBHV4510AUUC1

IKO INTERNATIONAL INC
CRBHV4510AUUC1

45 mm Bore Diameter, 70 mm Outside Diameter, 10 mm Overall Width
MI ITEM #07650008
MFR #CRBHV4510AUUC1
List Price$603.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBHV4510AUUC1

45 mm Bore Diameter, 70 mm Outside Diameter, 10 mm Overall Width
MI ITEM #07650008
MFR #CRBHV4510AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.17/each for your price

Overview

Mfr description
CRBHV4510AUUC1 CROSSED ROLLER BEARING

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    70 mm
  • Overall Width
    10 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text