Motion
MHD-36-BDF-C
MASTER Industrial 36" Belt Drive Barrel Fan
Mi Item #07652987
MFR #MHD-36-BDF-C
Price$673.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Industrial 36" Belt Drive Barrel Fan
Mi Item #07652987
MFR #MHD-36-BDF-C

Mfr description
MHD-36-BDF-C MASTER IND 36" BARREL FAN
  • 2 Speeds
  • 4-blade
  • oversized fan
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.34/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Diameter
    36 in
  • Overall Depth
    38 in
  • Overall Height
    40 in
  • Overall Width
    21 in
  • Weight
    81 lbs

Details

  • Amperage
    4.9 A
  • Blade Material
    Galvanized Steel
  • Country of Origin
    US
  • Drive Type
    Belt Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    3/4 HP
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888213611
  • Maximum Air Flow
    10400 cfm
  • Number Of Blades
    4
  • Number Of Speeds
    2
  • Oscillating
    No
  • Phase
    Single
  • Speed
    2
  • Standards Met
    ETL
  • UPC_NO
    657888213611
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)