Motion
MAC-20F
Master Portable Floor Circulation Fan - 20 in Diameter, Direct Drive, 3 Speeds, Balanced Steel Blade Material, 120 V, 1/5 hp, 1 ph, 2.0 A, 4800 cfm Air Flow Rate, 6 ft Cord Length
Mi Item #07652991
MFR #MAC-20F
Price$195.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Floor Circulation Fan - 20 in Diameter, Direct Drive, 3 Speeds, Balanced Steel Blade Material, 120 V, 1/5 hp, 1 ph, 2.0 A, 4800 cfm Air Flow Rate, 6 ft Cord Length
Mi Item #07652991
MFR #MAC-20F

Mfr description
MAC-20F MASTER 20" FLOOR FAN
  • Heavy-duty all metal construction
  • Adjustable direction
  • Open motors; not suitable for wet or dusty environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.31/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Diameter
    20 in
  • Overall Depth
    24.3 in
  • Overall Height
    23.2 in
  • Overall Width
    8.3 in
  • Weight
    15 lbs

Details

  • Amperage
    2.0 A
  • Blade Material
    Balanced Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/5 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888100201
  • Maximum Air Flow
    4800 cfm
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Standards Met
    ETL
  • UPC_NO
    657888100201
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)