Motion
MAC-24DCT
Master High Velocity Tiltable Drum Fan - 24 in Diameter, Direct Drive, 2 Speeds, Balanced Steel Blade Material, 120 V, 1/4 hp, 1 ph, 2.5 A, 4000 cfm Air Flow Rate, 9 ft Cord Length
Mi Item #07652992
MFR #MAC-24DCT
Price$278.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master High Velocity Tiltable Drum Fan - 24 in Diameter, Direct Drive, 2 Speeds, Balanced Steel Blade Material, 120 V, 1/4 hp, 1 ph, 2.5 A, 4000 cfm Air Flow Rate, 9 ft Cord Length
Mi Item #07652992
MFR #MAC-24DCT

Mfr description
MAC-24DCT MASTER 24" TILTABLE DRUM FAN
  • Heavy-duty all metal construction
  • Adjustable direction
  • Open motors; not suitable for wet or dusty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.90/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    24 in
  • Weight
    33 lbs

Details

  • Amperage
    2.5 A
  • Blade Material
    Balanced Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/4 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888100249
  • Maximum Air Flow
    4000 cfm
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Standards Met
    ETL
  • UPC_NO
    657888100249
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)