Motion
MAC-30D
Master Cradle Portable Fan - 30 in Diameter, Direct Drive, 2 Speeds, Balanced Steel Blade Material, 120 V, 1/2 hp, 1 ph, 9 ft Cord Length
Mi Item #07652994
MFR #MAC-30D
Price$346.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Cradle Portable Fan - 30 in Diameter, Direct Drive, 2 Speeds, Balanced Steel Blade Material, 120 V, 1/2 hp, 1 ph, 9 ft Cord Length
Mi Item #07652994
MFR #MAC-30D

Mfr description
MAC-30D MASTER 30" DRUM FAN
  • Heavy-duty all metal construction
  • Adjustable direction
  • Open motors; not suitable for wet or dusty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.98/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    30 in
  • Overall Depth
    32 in
  • Overall Height
    33 in
  • Overall Width
    9 in
  • Weight
    31 lbs

Details

  • Amperage
    2.5 A
  • Blade Material
    Balanced Steel
  • Country of Origin
    China
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888140313
  • Maximum Air Flow
    5500 cfm
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Speed
    3
  • Standards Met
    ETL
  • UPC_NO
    657888140313
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)